Shop All Bathroom Safety Bars and Chairs
Keeney Mfg
24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 24", Brushed Nickel
Mfr # GB2023-24BN
Zoro # G1441852
original price:
$61.39
8% off
new price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Smooth
- Material Stainless Steel
- Standards ADA Compliant
- Color Brushed Nickel
Product Information
- Brand Keeney Mfg
- MFR # GB2023-24BN
- Zoro # G1441852
- UPC # 46224038009
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24.00" |
Width | 4.00" |
Height | 3.90" |
Diameter | 1 1/4 in. |
Depth | 3.10" |
Bar Length | 24" |
Description
Keeney's infinity grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a sleek design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in a variety of finishes, including brushed nickel, polished chrome, matte black, and oil rubbed bronze to match any bathroom decor. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Backflow Test Kit Hose for Model 830 (110645)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- KOHLER Decorative Grid Drain Without Overflow (7107-2BZ)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 24", Brushed Nickel (GB2022-24VB)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2023-36BN)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, 1.25 x 36" Straight Polished Stainless Steel Grab Bar (PP1904PS)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- KEENEY MFG 12.00" L, Smooth, Stainless Steel, 1.5 x 12" Straight Polished Stainless Steel Grab Bar (PP1906PS)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- Keeney Mfg Bathroom Safety Bars and Chairs