Shop All Drain Components
Keeney Mfg
1-1/4 in. x 8 in. 17-Gauge Brass Tailpiece with One Threaded End Pipe, Chrome
Mfr # 2119PC
Zoro # G210022189
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keeney Mfg
- MFR # 2119PC
- Zoro # G210022189
- UPC # 46224703938
- Country of Origin United States
- Category Drain Components
Description
KEENEY 2119PC has a 1.25 in. inlet and is 8 in. long. It comes in a decorative polished chrome finish for a high luster appearance in exposed installations. The durable 17-Gauge brass construction offers long-lasting use. You can install with confidence knowing KEENEY stands by its products with a Limited Warranty.Tube with one threaded endInlet: 1-1/4 in.Length: 8 in.Durable 17-Gauge brass constructionChrome plated finishDesigned for easy installation
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 3/4 In (4060075S4)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x FNPT (9838-072)
- CHICAGO FAUCET Retainer (620-140JKABNF)
- KEENEY MFG Insta-Plumb Straight Coupling, 1-1/2" (46QLK)
- KEENEY MFG Branch Tlpc 1.5 Dc 22Ga (49SN)
- KEENEY MFG 1-1/4 x 1-1/4" Plastic P-Trap, White (200WK)
- KEENEY MFG Decorative ABS P-Trap in Oil Rubbed Bronze, 1.5 x 1.25" (K400BRZ)
- KEENEY MFG 1-1/4 in. x 1-1/4 in. 17-Gauge Brass P-Trap without Cleanout, Chrome (301CPBNDF)
- KEENEY MFG P-TRAP 22GA 1.5"" CHROME (PP150CP)
- PLUMB SHOP BRASSCRAFT MP 114x12 Drain Tube (453-100)
- Keeney Mfg Drain Components