Shop All Plain-Toe Work Boots and Shoes
Keen
Work Boots, Plain, Mens, 9, D, Lace Up, Blk, PR
Mfr # 1006980
Zoro # G9037332
product price: $140.00
/pr
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Product Information
- Brand Keen
- MFR # 1006980
- Zoro # G9037332
- UPC # 871209619429
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 2 3/4 in |
Overall Height | 3 in |
Width | D |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1006980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PR (4890L)
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- KEEN Work Boots, Mens, 8.5, D, Lace Up, Black, PR (1006980)
- KEEN Hiker Shoe, EE, 9, Brown, PR (1023215)
- KEEN Hiker Shoe, EE, 10, Brown, PR (1023215)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- Keen Foot Protection