Shop All Steel Toe Shoes
Keen
Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose
Mfr # 1023232
Zoro # G8642950
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Women's
- Width W
- Upper Boot Material Leather/Mesh
- Metatarsal Guard No
Product Information
- Brand Keen
- MFR # 1023232
- Zoro # G8642950
- UPC # 191190542316
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | W |
Size (PRINT) | 9 1/2 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Exit Sign, 10" Height, 14" Width, Plastic, Rectangle, English (127234)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 30 to 39 (06103 30-39)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Med (40152-M)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Size 9 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Athletic Shoe, D, 8 1/2, Black, PR (1024604)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8, PR (RB1975)
- Keen Foot Protection