Shop All Steel Toe Boots
Keen
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot
Mfr # 1020086
Zoro # G7263343
product price: $185.00
/pr
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material Leather/Fabric
- Color Cascade Brown/Orion Blue
Product Information
- Brand Keen
- MFR # 1020086
- Zoro # G7263343
- UPC # 191190213889
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Width | EE |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1020086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49835)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Wheel Chock 1 (NS-Wheel Chock 1)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- GATEWAY SAFETY Gray Gray Temple Ellipse Safety Glasses (280320839)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 16 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 13 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Keen Steel Toe Boots