Shop All Steel Toe Shoes
Keen
Size 7 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow
Mfr # 1023216
Zoro # G8643133
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- Toe Shape Round
Product Information
- Brand Keen
- MFR # 1023216
- Zoro # G8643133
- UPC # 191190538203
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Width | EE |
Footwear Width | EE |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Overall Height | 3 in |
Size (PRINT) | 7 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1023216, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24DA (R5-2-24DA)
- LYLE Safety Glasses Notice, Plastic, 10"x7", Legend Style: Symbol and Text (LCU5-0035-NP_10X7)
- HONEYWELL UVEX Flashback Series Protective Eyewear (S4000C)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Keen Steel Toe Shoes