Shop All Steel Toe Boots
Keen
Size 7 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1011242
Zoro # G9139767
product price: $230.00
/pr
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown, Olive
- Upper Boot Material Leather/Mesh
Product Information
- Brand Keen
- MFR # 1011242
- Zoro # G9139767
- UPC # 887194272075
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | D |
Heel Height | 3/4 in |
Footwear Width | D |
Size (PRINT) | 7 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1011242
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x24L, Blue, 50PK (670489BL)
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- Keen Foot Protection