Shop All Steel Toe Boots
Keen
Size 15 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Mfr # 1018079
Zoro # G2569338
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Black, Olive
- Upper Boot Material Man Made
Product Information
- Brand Keen
- MFR # 1018079
- Zoro # G2569338
- UPC # 191190005880
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | EE |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Size (PRINT) | 15 |
Overall Height | 5 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1018079
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 11-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 13 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 13 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Keen Steel Toe Boots