Shop All Composite Toe Boots and Shoes
Keen
Size 15 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black
Mfr # 1024604
Zoro # G302673336
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Fiber
- Footwear Style Athletic Shoe
- Gender Men's
- Color Black/Vapor
- Width D
Product Information
- Brand Keen
- MFR # 1024604
- Zoro # G302673336
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Width | D |
Footwear Width | D |
Boot Height | 3 in |
Heel Height | 1 1/4 in |
Height | 3 in |
Overall Height | 3 in |
Size (PRINT) | 15 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (70-765)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- KEEN Size 10 1/2 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 13 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 1/2 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Black/Dark Earth (1021467)
- KEEN Size 11 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 7 1/2 Women's Athletic Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- ARIAT Size 10 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Keen Composite Toe Boots and Shoes