Shop All Steel Toe Boots
Keen
Size 14 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1007024
Zoro # G9037682
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material Leather/Mesh
Product Information
- Brand Keen
- MFR # 1007024
- Zoro # G9037682
- UPC # 871209616909
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Size (PRINT) | 14 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1007024
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, M, PK12 (34-500/M)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D570PB)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (CL4H25)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 8-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- Keen Steel Toe Boots