Shop All Steel Toe Shoes
Keen
Size 13 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma
Mfr # 1023267
Zoro # G8643949
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- Satra Slip Test Results- Dairy Tile Wet Not Tested
Product Information
- Brand Keen
- MFR # 1023267
- Zoro # G8643949
- UPC # 191190579152
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Width | EE |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Width | EE |
Size (PRINT) | 13 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L (9507LM)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC4PU-04-L)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Athletic Shoe, W, 7 1/2, Black, PR (1025571)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- ARIAT Athletic Shoe, EE, 9, Gray, PR (10040319)
- Keen Steel Toe Shoes