Shop All Steel Toe Shoes
Keen
Size 12 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow
Mfr # 1023216
Zoro # G8643389
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Max. Heat Rating 370 Degrees F
Product Information
- Brand Keen
- MFR # 1023216
- Zoro # G8643389
- UPC # 191190538395
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Width | D |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Overall Height | 3 in |
Size (PRINT) | 12 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1023216, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1888-EG_18x18 (T1-1888-EG_18x18)
- PROFLEX BY ERGODYNE ProFlex 500 Elbow Support-Large (16004)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 7 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Keen Foot Protection