Shop All Steel Toe Boots
Keen
Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod
Mfr # 1023228
Zoro # G8643459
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- Static Dissipative No
Product Information
- Brand Keen
- MFR # 1023228
- Zoro # G8643459
- UPC # 191190541517
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Width | EE |
Size (PRINT) | 12 |
Overall Height | 5 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1023228
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Holbrook Cerakote BLK w/Grey Polar (OO9102-91)
- HESTRA Waterproof, Goatskin, Insulated Glove, PR (WINTER PRO)
- NEVS 3/4" Color Coding Dots Lavendar - Roll Form (DOT-34RL Lavender)
- BRADY Voltage Card, 1 Marker, 440 Volts (44113)
- KEEN Size 10 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 15 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 15 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN 6-Inch Work Boot, D, 12, Black, PR (1027083)
- CAT FOOTWEAR Size 9W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Keen Steel Toe Boots