Shop All Steel Toe Boots
Keen
Size 11 Men's Hiker Boot Steel Work Boot, Gray
Mfr # 1011243
Zoro # G5004030
product price: $230.00
/pr
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Gray, Olive
- Upper Boot Material Leather/Mesh
Product Information
- Brand Keen
- MFR # 1011243
- Zoro # G5004030
- UPC # 887194272433
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 11 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1011243
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size 3X (62303X)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O23122)
- CALLOWAY MILLS Black, 18 W x 30 L (103581830)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Large/X-Large (48-73-5166)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9-1/2 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- Keen Steel Toe Boots