Shop All Steel Toe Boots
Keen
Size 11 Men's 6 in Work Boot Steel Work Boot
Mfr # 1020086
Zoro # G7270267
product price: $185.00
/pr
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material Leather/Fabric
- Manufacturers Suggested Sole Slip Rating Best
Product Information
- Brand Keen
- MFR # 1020086
- Zoro # G7270267
- UPC # 191190213971
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Width | D |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1020086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Do Not Open This Valve Safety Tag, PK10 (KAT825AC)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3104R21-200)
- PORTWEST Hi-Vis Ranger Hat, XL (HA15)
- BOSS Glove Jersey 8 Oz Brown Small (4020B)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 10 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- ROCKY Size 16 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- Keen Foot Protection