Shop All Steel Toe Shoes
Keen
Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black
Mfr # 1025564
Zoro # G403497954
product price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material Mesh
Product Information
- Brand Keen
- MFR # 1025564
- Zoro # G403497954
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Width | EE |
Heel Height | 1 1/4 in |
Boot Height | 3 in |
Height | 3 in |
Footwear Width | EE |
Overall Height | 3 in |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- PAULSON Sun Shield, For Use With Bullard® #3000 Front-Brim Cap Hardhat White (A-S5-B)
- MAGID Ear Plugs, 100 PK (IHP400RSC)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 8 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN 6-Inch Work Boot, D, 11, Brown, PR (1023222)
- KEEN Size 7 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 8M, Slip On, Brown, PR (N1621 SZ: 8M)
- Keen Steel Toe Shoes