Shop All Grease Gun Accessories
Keen
Right Angle Grease Gun Coupler
Mfr # KE324648
Zoro # G904003463
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keen
- MFR # KE324648
- Zoro # G904003463
- UPC # 661541384730
- Country of Origin China
- Category Grease Gun Accessories
Description
Features
- 1,000 PSI
- For use with hand grease guns only
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- DAYTON 3L340 V-Belt, 34" Outside Length, 3/8" Top Width, 1 Ribs (3L340)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 49" ) 21" x4" x0.7" (A-B46K)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- WESTWARD 12 In. Grease Hose, HD (13X052)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi (DCGG5702)
- LINCOLN Grease Tube Assembly (271882)
- WESTWARD Needle Nose Adapter (13X058)
- LINCOLN Button Head Coupler, 7/16"-27 (81458)
- WESTWARD Hose Extension, 12 In. (4BY79)
- Keen Grease Gun Accessories