Shop All Screen Spline
Keen
P 8336 Black; Vinyl Flat Screen Spline
Mfr # KE136388
Zoro # G203720771
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keen
- MFR # KE136388
- Zoro # G203720771
- UPC # 654204700077
- Country of Origin China
- Category Screen Spline
Description
Features
- Size - 25 ft.
- Color - Black.
- Vinyl Flat Screen Spline, 0.09 H x 0.31 W in.
- Used On Screened In Lanais, Verandas, Patiors, Pool Cages & Porches.
- Dimension - 2 x 6 x 9.25 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- CODEL DOORS 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- ADFORS Dia x 25FT Black Spline, .190 (FCS8514-U)
- PRIME-LINE Prime Line P 7573 Black; 1;500 ft. 0.16-0.16 in. Screen Spline (874701)
- STRYBUC .120 Spline Vinyl Black (66-3B)
- PRIME-LINE Steel Sliding Door Roller Tandem Assembly with 1-1/4 Inch Steel Ball Bearing, Golden, Set of 1 (P 7669)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in., Vinyl, Black in Color, 1,320 ft. (1 Roll) (MP8010)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7525)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 250 foot, Black 1 Roll (P 7954)
- Keen Screen & Storm Door Hardware