Shop All Boots and Outdoor
Keen Outdoor
Targhee III Mid WaterProof Hiking Boots, 8.5M
Mfr # 1017787 8.5
Zoro # G010055608
original price:
$247.99
55% off
new price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
- Color Olive/Golden Brown
Product Information
- Brand Keen Outdoor
- MFR # 1017787 8.5
- Zoro # G010055608
- UPC # 887194985265
- Country of Origin Thailand
- Category Boots and Outdoor
Dimensions
Size | 8.5M |
Details
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Olive/Golden Brown |
Description
Iconic hiking shoe and boot for all-terrain adventures. Fit, durability, and performance of the award-winning Targhee waterproof boot, but its rugged looks take it to a new dimension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-8)
- 5.11 Black Big Horn Jacket size XL (48026)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- KEEN OUTDOOR Womens Targhee III WaterProof Mid Hiking Boots, 7 (1026333)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 150)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- SERVUS Boot Work Over 5-Buckle Blk 14 (T369-14)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- Keen Outdoor Foot Protection