Shop All Plain-Toe Work Boots and Shoes
Keen
Hiker Shoe, EE, 10, Brown, PR
Mfr # 1023215
Zoro # G8610714
original price:
$175.99
9% off
new price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust/Shitake
- Gender Men's
- Toe Type Steel
- Footwear Style Hiker Shoe
- Insulated No
Product Information
- Brand Keen
- MFR # 1023215
- Zoro # G8610714
- UPC # 191190538043
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Width | EE |
Size (PRINT) | 10 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number 1023215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Radioactive Matl Excepted PKG Lbl, PK500 (L335R)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6F)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- SIGNMISSION OSHA Sign, Wash Your Hands With, 14in X 10in Peel And Stick Wall Graphic, 10" W, 14" L, Landscape (OS-NS-RD-1014-L-18950)
- KEEN Hiker Shoe, EE, 9, Brown, PR (1023215)
- KEEN Work Boots, Plain, Mens, 9, D, Lace Up, Blk, PR (1006980)
- KEEN Work Boots, Mens, 8.5, D, Lace Up, Black, PR (1006980)
- GENUINE GRIP Boots, 5, EE, Black, Plain, Mens, PR (3800-5W)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- IRON AGE Work Boots Comp, 6In., Brown, 10W, PR (IA0160)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Womens, PR (380-10W)
- Keen Plain-Toe Work Boots and Shoes