Shop All Electrical Boxes
Keen
Electrical Box, FSC Box, 2 Gang, PVC
Mfr # KE158728
Zoro # G409676452
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FSC Box
- Number of Gangs 2
- Material PVC
Product Information
- Brand Keen
- MFR # KE158728
- Zoro # G409676452
- UPC # 654204842234
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | FSC Box |
Number of Gangs | 2 |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58018204)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- KEEN Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC, Square (KE151019)
- KEEN Box Old Work S-Gang - 21 cu in. (KE3277041)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 1 Gang, Aluminum, Round (S1PT4X4AL)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- V3GATE Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular (B234ADJ)
- RACO Electrical Box, Utility Box, Steel (6151906)
- Keen Electrical Boxes