Shop All Electrical Boxes
Keen
Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC, Square
Mfr # KE151019
Zoro # G503701869
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSE Box
- Number of Gangs 2
- Material PVC
- Width 5-3/4 in
Product Information
- Brand Keen
- MFR # KE151019
- Zoro # G503701869
- UPC # 654204842258
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5-3/4 in |
Depth | 4-3/4 in |
Height | 6 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | FSE Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Description
Features
- Assembled Height: 6 in.
- Shape: Square
- Hole Configuration: 2 Gang
- Product Type: Outlet Box
- Knockout Size: 3/4 in.
- Material: PVC
- Color: Gray
- CSA Listed: No
- Number in Package: 5
- UL Listed: Yes
- Application: For Dead-End Terminations
- Weather Resistant: Yes
- Assembled Depth: 4-3/4 in.
- Capacity: 32
- Assembled Width: 5-3/4 in.
- Bracket Type: FSE
- ETL Listed: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 15 Ft, Blue (NPC-6215)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- KEEN Electrical Box, FSC Box, 2 Gang, PVC (KE158728)
- KEEN Box Old Work S-Gang - 21 cu in. (KE3277041)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18CNGR)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- Keen Electrical Boxes