Shop All Steel Toe Shoes
Keen
6-Inch Work Boot, D, 11, Brown, PR
Mfr # 1023222
Zoro # G102689353
product price: $215.00
/pr
Free Shipping & Returns
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Type Waterproof Membrane
- Completely Non Metallic No
- Insole Material Polyurethane
- Metatarsal Guard No
- Puncture Resistant Insole No
Product Information
- Brand Keen
- MFR # 1023222
- Zoro # G102689353
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Boot Height | 6 in |
Size | 11 |
Height | 6 in |
Footwear Width | D |
Heel Height | 1 1/4 in |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- HONEYWELL Chemical Resistant Glove, 15 mil, Sz 8, PR (LA111EBFL/8)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 30 lb (700229)
- KEEN Size 11 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Athletic Shoe, D, 8 1/2, Black, PR (1024604)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 10 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- Keen Foot Protection