Shop All Sliding Window Rollers & Guides
Keen
17755-W Window Sash Lock; White
Mfr # KE570382
Zoro # G404030792
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keen
- MFR # KE570382
- Zoro # G404030792
- UPC # 723902321539
- Country of Origin China
- Category Sliding Window Rollers & Guides
Description
Features
- Finish - White.
- Window Sash Lock.
- Short Latch.
- Latch Projects 3/8 in. From Front Edge Of Housing.
- No Separate Keeper.
- Latch Engages The Fixed Rail To Lock The Window.
- Use On Sliding Or Vertical Windows.
- Dimension - 3.5 x 3.5 x 0.12 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- KNAPE & VOGT 24 ZN HD Draw Slide (TT100RP 600)
- HARVEY Gasket Kit (020500)
- STRYBUC Patio Door Roller Tandem (9-403A-SS1)
- DELTANA Friction Casement Adjuster Bright Brass 12" (FCA12U3)
- STRYBUC Drawer Roller Bracket (45-17-2)
- ZORO SELECT Window Operator, Left Hand, 12" L (36-312)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-3/4" L (70-N29SR)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- STRYBUC 1-1/2" SS PATIO DOOR ROLLER (11-111SS)
- Keen Sliding Window Rollers & Guides