Shop All Vehicle Window Parts
Keen
174641 Pella Window Crank Handle
Mfr # KE601536
Zoro # G103977206
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keen
- MFR # KE601536
- Zoro # G103977206
- UPC # 723902318591
- Country of Origin China
- Category Vehicle Window Parts
Description
Features
- Window Crank Handle
- 0.38 in. Bore, Copperite
- Fits Pella Brand Casement Windows
- Diecast Base & Swivel
- 0.38 in. Special Deep Spline Socket.
- Dimension - 1 L x 3.88 W x 7.88 H in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF899)
- SEACHOICE 8 in. x 2 in. Class II Hitch Extender (53331)
- JOHNDOW INDUSTRIES John Dow Industries 106-Gallon Diesel Carry Tank, JDI-AFT106 (JDI-AFT106)
- JR PRODUCTS WINDOW LATCH (HEHR STYLE), BLACK (20435)
- FAIRCHILD INDUSTRIES D1011 - 1968-1986 Jeep Cj5 Glass Run Division Bar Channel (D1011)
- DORMAN Windshield Wiper Linkage Bushing, 49440 (49440)
- JR PRODUCTS 9/16IN TRI-LUG WINDOW KNOB, BLACK (20175)
- FAIRCHILD INDUSTRIES F4082 - 1964-1968 Ford Mustang Rear Window Seal (F4082)
- FAIRCHILD INDUSTRIES D4148 - 1987-1995 Jeep Wrangler Hardtop Quarter Window Molding W/ Clip (D4148)
- ACI AUTOMOTIVE Window Holding Tool, 387903 (387903)
- Keen Automotive Interior Accessories