Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXSIM
Zoro # G2101823
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/4 in
- For Door Thickness 1 3/4 in
- Color Silver
- Hardware Included
- Number of Mounting Holes 5
Product Information
- Brand Keedex
- MFR # K-BXSIM
- Zoro # G2101823
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Height | 10 1/4 in |
Width | 5 1/2 in |
Length | 1 3/4 in |
Overall Width | 5 1/2 in |
Overall Height | 10 1/4 in |
Overall Length | 1 3/4 in |
Details
Item | Weldable Gate Box |
For Door Thickness | 1 3/4 in |
Color | Silver |
Hardware | Included |
Number of Mounting Holes | 5 |
Material | Steel |
Finish | Unfinished |
Product Type | Weldable Gate Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 5, Hardware Included Yes, Color Silver, Overall Width 5 1/2 in, Overall Height 10 1/4 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chains 20 X8 (490-241-0023)
- PARKER MC CRORY 693 Parmak 492 ft Underground Insulated Cable Black (145394)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 150', 1Lb Donut (20-022)
- KOHLER Spring Choke Return (24 089 03-S)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- KEEDEX Weldable Single Gate Box (K-BXSGL234-AL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES5)
- KEEDEX Gate Box, Silver, Aluminum, 5-1/2" W (K-BXSIM-AL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES16)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- STANLEY Stanley Hardware N346-206 Metal Gate Hinge; Size 1 (5438825)
- Keedex Gate Door Hardware