Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXES-EN400
Zoro # G2102033
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Height 5 1/8 in
- For Door Thickness 1 3/4 in
- Number of Mounting Holes 1
- Color Silver
Product Information
- Brand Keedex
- MFR # K-BXES-EN400
- Zoro # G2102033
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Length | 1 3/4 in |
Height | 5 1/8 in |
Width | 2 3/8 in |
Overall Height | 5 1/8 in |
Overall Length | 1 3/4 in |
Overall Width | 2 3/8 in |
Details
For Door Thickness | 1 3/4 in |
Number of Mounting Holes | 1 |
Color | Silver |
Item | Weldable Gate Box |
Hardware | Included |
Finish | Unfinished |
Material | Steel |
Product Type | Electric Strike Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Electric Strike Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 2 3/8 in, Overall Height 5 1/8 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-40X60)
- APACHE PW Wand, 4000 PSI, Metric, QD (99034000)
- LOGO BRANDS Oklahoma Stadium Seat (192-80-1)
- LOGO BRANDS Kansas Bleacher Cushion (157-71B)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR1)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- NATIONAL HARDWARE Gate Magna-Latch Sidepul (N346-203)
- Keedex Gate Door Hardware