Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Tan
Mfr # K-DS-60
Zoro # G2102359
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Stainless Polished
- Width 1/4 in
- Color Tan
- Length 60 in
Product Information
- Brand Keedex
- MFR # K-DS-60
- Zoro # G2102359
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 1/4 in |
Length | 60 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Stainless Polished |
Color | Tan |
For Use With | Electric Locks |
Material | Stainless Steel |
Description
Door Loop, Surface Mount, Length 60 In., Width 1/4 In., Tan, Stainless Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge S-H/Strp Zinc Pltd 12In (N129-767)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- PAMEX Handrail Bracket Antique Brass Finish (DD0310AB)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX38)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B30)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- Keedex Electromagnetic & Electromechanical Locks