Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Tan
Mfr # K-DS-36
Zoro # G2102313
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Stainless Polished
- Width 1/4 in
- For Use With Electric Locks
- Material Stainless Steel
Product Information
- Brand Keedex
- MFR # K-DS-36
- Zoro # G2102313
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 1/4 in |
Length | 36 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Stainless Polished |
For Use With | Electric Locks |
Material | Stainless Steel |
Color | Tan |
Description
Door Loop, Surface Mount, Length 36 In., Width 1/4 In., Tan, Stainless Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:LAB Mini Pin Kit For Schlage (LMDSCH)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (HTA2714 4 1/2 X 4 1/2)
- ACROVYN End Cap, 2-1/4" H, 3/4" L, 5/64" Thick (FR225CAP373N)
- BALDWIN ESTATE Satin Black Strikes Satin Black (5510.190.TSTR)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- Keedex Electromagnetic Locking Systems