Shop All Chips, Pretzels and Popcorn
Keebler
1.8oz. Keebler® Cheese & PB Crackers, 12 PK
Mfr # 21165
Zoro # G1939500
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.8 oz
- Snack Food Type Chips and Crackers
- Standards Kosher Certified
- Packing Type Pack
- Features Contains Nuts
Product Information
- Brand Keebler
- MFR # 21165
- Zoro # G1939500
- UPC # 030100211655
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.8 oz |
Item Length | 10 1/4 in |
Item Width | 7 in |
Item Size | 1.8 oz |
Item Height | 1 3/4 in |
Details
Flavor | Cheese & Peanut Butter |
Snack Food Type | Chips and Crackers |
Item | Sandwich Crackers |
Standards | Kosher Certified |
Packing Type | Pack |
Features | Contains Nuts |
Packs per Case | 1 |
Package Type | Box |
Items per Pack | 12 |
Description
Sandwich Crackers, Packs per Case 1, Product Type Sandwich Crackers, Flavor Cheese, Peanut Butter, Items per Pack 12, Pack Size 21.6 oz, Item Height 1 3/4 in, Item Size 1.8 oz, Item Width 7 in, Item Length 10 1/4 in, Package Type Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOKELY Potato Stokely Diced 102 oz., PK6 (F007022292968)
- HATCO Catch, Door (Magnetic, 1-9/16") (05.30.026A)
- BALLY REFRIGERATED BOXES Hinges For Dx212720-02 (000230)
- RF HUNTER Filter Screen (HF2515)
- KEEBLER 1.8oz. Keebler® Toast & PB Crackers, 12 PK (21167)
- KEEBLER Keebler® Toast & PB Crackers, 12 PK (21167)
- KEEBLER Keebler® Cheese & Cheddar Crackers, 12 PK (21147)
- KEEBLER Pringles, Snack Stack Variety Pack, 18 PK (14977)
- KEEBLER Cheez-it®, Original, 45 PK (10201)
- KEEBLER Cheez-it®, White Cheddar, 6 PK (31533)
- PIRATES BOOTY Pirate's Booty Aged White Cheddar Cheese Puffs 1 oz. Bag, PK24 (81660104)
- Keebler Chips, Pretzels and Popcorn