Shop All Breakroom & Cafeteria Tables
Kee
Tables > Breakroom Tables > Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top, Cherry
Mfr # TB48RNDCHBPBK
Zoro # G0438258
product price: $263.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood|Metal
- Tabletop Color Cherry
Product Information
- Brand Kee
- MFR # TB48RNDCHBPBK
- Zoro # G0438258
- UPC # 843532021552
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Depth | 48" |
Size | 48" |
Details
Item | Tables > Breakroom Tables > Kee Square & Round Tables |
Tabletop Material | Wood|Metal |
Tabletop Color | Cherry |
Leg Color | Black |
Finish | Wood|Metal |
Color | Cherry, Black |
Material | Thermal Fused Melamine Laminate (Table Top) |
Type | Breakroom Table |
Table Base Color | Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 48-inch round table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Cinnamon (AJPP20CI)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- KEE Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, 48 W, 48 L, 29 H, Maple (TB48RNDPLBPBK47BY)
- KEE Breakroom Table (TB4848AGBPBK)
- KEE Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TB3636GYBPCM47BE)
- KEE Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 30 W, 30 L, 29 H, Mahogany (TB3030MHBPBK47BE)
- KEE Round Tables > Breakroom Tables > Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top, Grey (TB48RNDGYBPBK)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 30", 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-MAHTB-TR18B-GG)
- Kee Breakroom & Cafeteria Tables