Shop All Training & Computer Tables
Kee
Regency Kee 72 x 24 in. Training Seminar Table- Cherry Top, Black Legs
Mfr # MT7224CHBPBK
Zoro # G4852639
product price: $253.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Color Cherry/ Black
- Size 72" x 24"
Product Information
- Brand Kee
- MFR # MT7224CHBPBK
- Zoro # G4852639
- UPC # 843532027349
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Size | 72" x 24" |
Details
Item | Training Table, 72", Cherry Black Legs |
Color | Cherry/ Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 72-inch long training table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- BOSS OFFICE PRODUCTS Boss Antimicrobial Seat Cover - Vinyl - Gray (B6COV22)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top (MT6024GYBPBK23BK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Wood|Metal|Plastic Top (MT7224CHBPBK47BE)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Cherry (MT7224CHBPCM44BK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Cherry (MT7224CHBPBK44BK)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- White (MFTT8424WH)
- Kee Office & School Tables