Shop All Training & Computer Tables
Kee
Regency Kee 60 x 24 in. Training Seminar Table- Mahogany Top, Black Legs
Mfr # MT6024MHBPBK
Zoro # G4852718
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany/ Black
- Size 60" x 24"
Product Information
- Brand Kee
- MFR # MT6024MHBPBK
- Zoro # G4852718
- UPC # 843532027127
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Size | 60" x 24" |
Details
Item | Training Table, 60", Mahog. Black Legs |
Color | Mahogany/ Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 60-inch long training table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUITY BY LA CROSSE 14075 Keywind Alarm Clock- Black (295758)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- LINON HOME DECOR PRODUCTS 2 X 3 Ft. Vintage Collection Nain Area Rug, Blue (RUGVT4623)
- KEE Regency Kee 72 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT7224CHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Wood|Metal|Plastic Top (MT7224CHBPBK47BE)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Cherry (MT7224CHBPCM44BK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top (MT6024GYBPBK23BK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Cherry (MT7224CHBPBK44BK)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 18"Wx96"L Granite White Plastic Folding Training Table (PFT23-1896)
- Kee Office & School Tables