Shop All Training & Computer Tables
Kee
Regency Kee 48 x 24 in. Training Seminar Table- Mahogany Top, Black Legs
Mfr # MT4824MHBPBK
Zoro # G4852830
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany/ Black
- Size 48" x 24"
Product Information
- Brand Kee
- MFR # MT4824MHBPBK
- Zoro # G4852830
- UPC # 843532027004
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Size | 48" x 24" |
Details
Item | Training Table, 48", Mahog. Black Legs |
Color | Mahogany/ Black |
Description
Training Table, 48 In., Mahog. Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-BRN-VY-GG)
- WARPS Mattress Cover King (CB-92)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top (MT6024GYBPBK23BK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT6024MHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Cherry (MT7224CHBPBK44BK)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- Kee Training & Computer Tables