Shop All Float Valves
Keckley
Float Valve Assembly, Single, Size 6 In.
Mfr # 677FG/IB
Zoro # G2139728
product price: $7,490.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,490.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Float Size 10"
- Connection Type Flanged
- Body Material Iron
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 677FG/IB
- Zoro # G2139728
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 6" |
Float Size | 10" |
Rod Length | 24 in |
Size | 6" |
Float Dia. | 10" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 6 in, Connection Type Flanged, Rod Thread 1/2 in NPT, Rod Length 24 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 3,360 gpm, Max. Pressure 200 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wk 5000T Legend Srs Pm3Wbfpc (L-5000TC)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (6409180.002)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68C-4-4)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- Keckley Float Valves