Shop All Float Valves
Keckley
Float Valve Assembly, Single, Size 4 In.
Mfr # 477FG/IB
Zoro # G5736832
product price: $4,512.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,512.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Float Size 8"
- Connection Type Flanged
- Body Material Iron
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 477FG/IB
- Zoro # G5736832
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 4" |
Float Size | 8" |
Rod Length | 18 in |
Size | 4" |
Float Dia. | 8" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 4 in, Connection Type Flanged, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 1,560 gpm, Max. Pressure 200 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- OASIS MANUFACTURING Single Drinking Ftn, H 18 7/8 in (PG8AC GST)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGE01-AM0150)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78157)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KERICK Complete Float Valve Assembly, 3/4 in (PS75SS-5)
- Keckley Valves