Shop All Float Valves
Keckley
Float Valve Assembly, Single, Size 3 In.
Mfr # 377FG/IB
Zoro # G5618794
product price: $3,054.99
/ea
Free Shipping & Returns
$3,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Float Size 8"
- Connection Type Flanged
- Body Material Iron
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 377FG/IB
- Zoro # G5618794
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3" |
Float Size | 8" |
Rod Length | 18 in |
Float Dia. | 8" |
Size | 3" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 3 in, Connection Type Flanged, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 840 gpm, Max. Pressure 200 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-595)
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- LEGEND VALVE 3/4" T-32 FLOAT VALVE (111-244)
- Keckley Valves