Shop All Float Valves
Keckley
Float Valve Assembly, Single, Size 2 In.
Mfr # 277SA/IB
Zoro # G5654853
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Float Size 7"
- Connection Type NPT
- Body Material Iron
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 277SA/IB
- Zoro # G5654853
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2" |
Float Size | 7" |
Size | 2" |
Float Dia. | 7" |
Rod Length | 16" |
Description
Angle Float Valve, Mounting Vertical Piping, Size 2 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 61 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 384 gpm, Max. Pressure 250 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- KEENEY MFG AQUAPISTON REPAIR KIT 8"" (GP1229656)
- ZORO SELECT Cam and Groove Coupling, 5", Aluminum (PLE59)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P638)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- BOB Float Valve, 3/8 in., Bulkhead, Brass, MNPT (R700L-3/8)
- Keckley Valves