Shop All Float Valves
Keckley
Float Valve Assembly, Single, Size 1/2 In.
Mfr # 1/27SA/BB
Zoro # G5712752
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 1/27SA/BB
- Zoro # G5712752
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Float Size | 7" |
Size | 1/2" |
Rod Length | 16 in |
Float Dia. | 7" |
Description
Angle Float Valve, Mounting Horizontal Piping, Size 1/2 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 6.5 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 41 gpm, Max. Pressure 130 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- STEAMSPA Drainage Valve Head in Polished Chrome (G-DRNHD_CH)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS (ZUSA-PF-15395)
- BRADLEY SMOKER Roller, Tissue (White) (P15-407)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- MAID-O-MIST 51 Float Control Valve (51 Float Control Valve)
- Keckley Valves