Shop All Float Valves
Keckley
Float Valve Assembly, Single, NPT
Mfr # 21/277SA/IB
Zoro # G5810341
product price: $1,956.99
/ea
Free Shipping & Returns
$1,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Float Size 8"
- Connection Type NPT
- Body Material Iron
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 21/277SA/IB
- Zoro # G5810341
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2 1/2" |
Float Size | 8" |
Size | 2 1/2" |
Rod Length | 18 in |
Float Dia. | 8" |
Description
Angle Float Valve, Mounting Vertical Piping, Size 2 1/2 in, Connection Type NPT, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 600 gpm, Max. Pressure 250 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cross, FNPT, 3/4" Pipe Size (22UL21)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 38 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass (28585)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13101B10)
- STREAMLINE Refrigeration Press Fitting (RP02722)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- LEGEND VALVE 1/4" T-34 EVAP. FLOAT VALVE (111-247)
- Keckley Float Valves