Shop All Float Valves
Keckley
Float Valve Assembly, Single, Dead End
Mfr # 21/277FA/IB
Zoro # G5573906
product price: $2,230.99
/ea
Free Shipping & Returns
$2,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Float Size 8"
- Connection Type Flanged
- Body Material Iron
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 21/277FA/IB
- Zoro # G5573906
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2 1/2" |
Float Size | 8" |
Size | 2 1/2" |
Float Dia. | 8" |
Rod Length | 18 in |
Description
Angle Float Valve, Mounting Vertical Piping, Size 2 1/2 in, Connection Type Flanged, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 600 gpm, Max. Pressure 200 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2-1/2" FNPT 304 SS Reducing Coupling (40RC111N030212)
- HONEYWELL THERMAL SOLUTIONS V4055D1001 120V Fluid (V4055D1001)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2022551)
- DANCO Cold Stem Glacr 3S-10 Ll (9D0004999E)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- CHAMPION COOLER Float Valve Doe, MCP44/MCP59 (73049)
- Keckley Float Valves