Shop All Float Valves
Keckley
Float Valve Assembly, Single, 80 psi
Mfr # 11/47SG/BB
Zoro # G5483396
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 11/47SG/BB
- Zoro # G5483396
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/4" |
Float Size | 7" |
Rod Length | 16 in |
Float Dia. | 7" |
Size | 1 1/4" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 1 1/4 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 19 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 120 gpm, Max. Pressure 80 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222567)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/2" Pipe Size (706116-08)
- KOHLER Hydrorail-R Beam Shower Column (45212-2MB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- THRIFCO PLUMBING 1/2 Inch MIP x Free Flow Outlet Brass Float Valve with Compound (6415136)
- Keckley Valves