Shop All Float Valves
Keckley
Float Valve Assembly, Single, 65 psi
Mfr # 11/27SG/BB
Zoro # G1752247
product price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 11/27SG/BB
- Zoro # G1752247
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/2" |
Float Size | 7" |
Size | 1 1/2" |
Float Dia. | 7" |
Rod Length | 16 in |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 192 gpm, Max. Pressure 65 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- ZORO SELECT 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT7)
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- LEGEND VALVE 1/2"x8" T-552P 1960 (108-063)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- WATTS Automatic Livestock Watering Kit (RL-600)
- Keckley Float Valves