Shop All Float Valves
Keckley
Float Valve Assembly, Single, 250 psi
Mfr # 21/277SG/IB
Zoro # G5574755
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Float Size 8"
- Connection Type NPT
- Body Material Iron
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 21/277SG/IB
- Zoro # G5574755
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2 1/2" |
Float Size | 8" |
Rod Length | 18 in |
Float Dia. | 8" |
Size | 2 1/2" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 2 1/2 in, Connection Type NPT, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 600 gpm, Max. Pressure 250 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 5 1/4 In. Rigid/Swing Gooseneck Spout (GN2AE35JKABCP)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/8 Inch NPT Female (FP66T)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- Keckley Float Valves