Shop All Float Valves
Keckley
Float Valve Assembly, Double, Size 3/4 In.
Mfr # 3/427SG/BB
Zoro # G0965151
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Product Information
- Brand Keckley
- MFR # 3/427SG/BB
- Zoro # G0965151
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Float Size | 7" |
Rod Length | 16 in |
Size | 3/4" |
Float Dia. | 7" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 3/4 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 5.7 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 36 gpm, Max. Pressure 150 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R005)
- KOHLER Plunger Assy, Brass (1037022-BN)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- FLUIDMASTER Tank Lever, Metal, Chrome, Universal Fit (641G)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- WATTS Float Valve, 1/2 In, Bronze, Bulkhead Mount (HD-500-12)
- Keckley Float Valves