Shop All Check Valves
Keckley
8" Globe Check Valve, Length: 13"
Mfr # 8CG4R-36-36336
Zoro # G3819818
product price: $4,950.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,950.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material Cast Stainless Steel
- Width 15"
- Size 8"
Product Information
- Brand Keckley
- MFR # 8CG4R-36-36336
- Zoro # G3819818
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Width | 15" |
Size | 8" |
Length | 13" |
Details
Connection Type | Flanged |
Body Material | Cast Stainless Steel |
Item | Globe Check Valve |
Max. Pressure | 720 psi @ 100 Degrees F |
Description
Globe Check Vlv,SS Seat,SS316,300#,8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Round Overhead Shower Arm (RP100816BL)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-611)
- ZORO SELECT 4" FNPT Galvanized Merchant Coupling (511-231)
- KECKLEY 3" Stainless Steel Wafer Check Valve (DD2R-36-364IX-300)
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- KECKLEY 2-1/2" Wafer Check Valve, Body Material: Carbon Steel (21/2CW2R-CS-36336)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- Keckley Check Valves