Shop All Check Valves
Keckley
6" Wafer Check Valve
Mfr # 6CW1F-CI-B2334
Zoro # G3818932
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Body Material Cast iron
- Size 6"
- Width 5-9/16"
- Max. Pressure 200 psi @ 150 Degrees F
Product Information
- Brand Keckley
- MFR # 6CW1F-CI-B2334
- Zoro # G3818932
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Size | 6" |
Width | 5-9/16" |
Length | 9-3/4" |
Details
Body Material | Cast iron |
Max. Pressure | 200 psi @ 150 Degrees F |
Item | Wafer Check Valve |
Description
Wafer Check Vlv,Cast Iron,B62 Seat,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- LEGEND VALVE 1-1/4" T/S-15 20 MESH SCREEN (900-093)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010334)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- KECKLEY 8" Wafer Check Valve, Length: 13-1/2" (8CW2R-CS-36336)
- KECKLEY 8" Globe Check Valve, Length: 13" (8CG4R-36-36336)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Swing Check Valve (41411020)
- Keckley Valves