Shop All Check Valves
Keckley
6" Globe Check Valve, Length: 10-1/2"
Mfr # 6CG1F-CI-B2334
Zoro # G3819608
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material Cast iron
- Length 10-1/2"
- Width 11"
Product Information
- Brand Keckley
- MFR # 6CG1F-CI-B2334
- Zoro # G3819608
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Length | 10-1/2" |
Width | 11" |
Size | 6" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Item | Globe Check Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Globe Check Valv,Cast Iron,B62 Seat,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 3/4 in Pipe Size (464-131)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-08-SS)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY 8" Wafer Check Valve, Length: 13-1/2" (8CW2R-CS-36336)
- KECKLEY 2" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-200)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- Keckley Valves