Shop All Check Valves
Keckley
6" Flanged Flanged Triple Duty Valve
Mfr # TDV-600
Zoro # G3819912
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material Cast iron
- Size 6"
- Length 18"
Product Information
- Brand Keckley
- MFR # TDV-600
- Zoro # G3819912
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Size | 6" |
Length | 18" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Item | Flanged Triple Duty Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Flanged Triple Duty Valve,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 3A PVC Tubing - 10mm ID x 15mm OD x 10 ft. Long (ZUSA-HT-3863)
- JONES STEPHENS Water Meter Key, 1/2" x 36" (M25136)
- SLOAN Flush Valve Accessory Ebv146A-C G2 Sensor Assembly, Closet (0325176)
- ORION Dilution Trap And Tank, One Inet, 2 In (OF59155-202)
- KECKLEY 3" Stainless Steel Wafer Check Valve (DD2R-36-364IX-300)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- KECKLEY 2-1/2" Wafer Check Valve, Width: 2-7/8" (21/2CW1F-CI-B2334)
- KECKLEY 10" Wafer Check Valve, Body Material: Cast iron (10CW1F-CI-B2334)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- Keckley Valves