Shop All Y & Basket Strainers
Keckley
6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Mfr # 61FFY-CI125P34-FBI-A7
Zoro # G2156939
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Product Information
- Brand Keckley
- MFR # 61FFY-CI125P34-FBI-A7
- Zoro # G2156939
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 6" |
Length | 18-1/4" |
Height | 18 1/2 in |
Port 1 Connection Size | 6 in |
Port 2 Connection Size | 6 in |
Port 3 Connection Size | 2 in |
Perforated Screen Size | 0.125 in |
Description
Y Strainer, Pipe Size 6 in, Maximum Pressure at 100 deg F 200 psi, Length 18 1/2 in, Height 18 1/2 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.125 in, Housing Material Cast Iron, Class 125, Cv Flow Factor 585 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 3,175 micron, Port 1 Connection Size 6 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- AMERICAN STANDARD Slip Joint Kit, Brass (066332-0070A)
- A.O. SMITH 9006655005 Kit Gas Control Nat (9006655005)
- GEBERIT Bd 52 Pp 1.5" L15-H31 (151.501.00.1)
- KECKLEY 1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (1/21THS-CI062P34-BOKI-KT7)
- KECKLEY 3/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/41THY-BCM20M34-FTI-F)
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/23THY-CIM20M34-FTI-B7)
- KECKLEY 4", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (42RFY-CS045P34-GBI-SA7)
- KECKLEY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/21FFY-CI062P34-FBI-A7)
- LEGEND VALVE 1/4-1/2 T/S-15 20 MESH SCREEN (900-090)
- Keckley Y & Basket Strainers